Louver Plate Kit, 5.62" x 5.50", Steel

Item #: 0026782

Cat #: AVK44

UPC: 783510249403

$ 49.27 EA
Company wide:
29 in stock
Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 5.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 5.50", Material/Finish: Steel/Gray.

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.

Also known as: 783510249403, AVK44, HOFAVK44

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 5 1/2 in
Color: Gray
Material: Steel
Height: 5.620 in
Special Program: Hoffman On Demand
Width: 5 1/2 in
Material: Steel
Special Program: Hoffman On Demand
Color: Gray
Height: 5.620 in