Louver Plate Kit, 4.75" x 4.50", Steel

Item #: 0026780

Cat #: AVK34

UPC: 783510249205

$ 45.22 EA
Company wide:
15 in stock
Louver Plate Kit (4 Louvers), Size/Dims: 4.75" x 4.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 4.75" x 4.50", Material/Finish: Steel/Gray.

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.

Also known as: 783510249205, AVK34, HOFAVK34, 30X30 Louver Cover

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Height: 4 3/4 in
Color: Gray
Width: 4 1/2 in
Material: Steel
Special Program: Hoffman On Demand
Height: 4 3/4 in
Width: 4 1/2 in
Special Program: Hoffman On Demand
Color: Gray
Material: Steel