
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Steel
Item #: 0026765
Cat #: AS150
UPC: 783510597504
$ 34.54 EA
Company wide:
991
in stock
Documents & Guides
Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: Steel/Gray.
Overview
Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: Steel/Gray.
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with nVent HOFFMAN HOFAS150 Hol-Sealers. Seals can be used on enclosure walls up to .31-IN. (8-MM) thick.
Also known as: 783510597504, AS150, HOFAS150, knock-out plugs
Features & Benefits
- Available in multiple colors and sizes
- Oil-resistant gasket provided
- Steel model has plated stud (10-32x5/8) and wing nut
- Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Diameter: | 1 1/2 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Special Program: | Hoffman On Demand |