KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel

Item #: 0026758

Cat #: AS050

UPC: 783510597009

$ 16.06 EA
Company wide:
1,865 in stock
Hole Seal for 1/2 Inch Conduit. Size/Dims: 1.38 Inch, Steel, Gray

Overview

Hole Seal for 1/2 Inch Conduit. Size/Dims: 1.38 Inch, Steel, Gray

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510597009, AS050, HOFAS050, push penny, slug hole cover, jimmy plug, goof plug, core hole plug and sleeve

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Diameter: 1/2 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Diameter: 1/2 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Special Program: Hoffman On Demand