4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, FM Bracket

Item #: 0267441

Cat #: 254

UPC: 050169002544

$ 22.42 EA
Company wide:
1,154 in stock
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 29.5". Includes: Ground Screw.

Overview

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (9) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (2) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 29.5". Includes: Ground Screw.

Reference the Box Selection section in the front of this catalog for complete description of bracket types and features Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility 42 cu. in. capacity Pre-galvanized steel construction One 1/2 in. knockout and twelve TKO knockouts (Raco patented 1/2 in. and 3/4 in. combination knockouts) FM bracket allows the box to be mounted on flat side of the metal or wood stud

Also known as: 050169002544, 254, RAC254, 2100 box, 4/11 box, double gang

Features & Benefits

  • Pre-galvanized steel construction
  • FM bracket allows the box to be mounted on flat side of the metal or wood stud
  • 1/2 in. and 3/4 in. combination TKO knockouts allow for design and installation flexibility
  • One 1/2 in. knockout and twelve TKO knockouts
  • Combination screw heads provide for faster installation
  • 42 cu. in. capacity

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 29.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 29.500 in³