Latch Kit, One Point, Opens Clockwise, Steel

Item #: 0026660

Cat #: AL2A

UPC: 783510254605

$ 32.30 EA
Company wide:
5 in stock
1-Point Latch Kit. Opens Clockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.

Overview

1-Point Latch Kit. Opens Clockwise. Includes: Handle, Latch, Latch Rods, Adjustable Rod Guide & Hardware.

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN® disconnect, CONCEPT™ or ProLine™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware.

Also known as: 783510254605, AL2A, HOFAL2A

Features & Benefits

  • Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware
  • These kits are available with a key locking handle, a non-locking handle or a padlocking handle
  • Two keys are furnished with keylocking handles

Specifications

IP/NEMA Rating: NEMA 12
Finish: Brushed Chrome
Weight: 0.880 lb
IP/NEMA Rating: NEMA 12
Weight: 0.880 lb
Finish: Brushed Chrome