4" Fan Finger Guard, Steel/Chrome

Item #: 0026623

Cat #: AGARD4

UPC: 783510221805

$ 27.81 EA
Company wide:
11 in stock
4" Finger Guard for Fan, Material/Finish: Steel/Chrome

Overview

4" Finger Guard for Fan, Material/Finish: Steel/Chrome

One nVent HOFFMAN® finger guard is included with each Compact Axial Fan and Cooling Fan Package. Additional Finger Guards can be mounted on either side of the fan for maximum safety. All guards are chrome-plated and meet UL 507 .25 IN plug gauge test.

Also known as: 783510221805, AGARD4, HOFAGARD4

Features & Benefits

  • One finger guard is included with each Compact Axial Fan and Cooling Fan Package
  • Additional Finger Guards can be mounted on either side of the fan for maximum safety
  • All guards are chrome-plated and meet UL 507 .25-inch plug gauge test

Specifications

Material: Steel
Diameter: 4 in
Special Program: Hoffman On Demand
Finish: Chrome
Width: 4.620 in
Material: Steel
Special Program: Hoffman On Demand
Width: 4.620 in
Diameter: 4 in
Finish: Chrome