
Explosion-Proof Conduit Body, Type: C, 1/2", Maleable Iron
Item #: 0002639
Cat #: ERC50
UPC: 781381302401
$ 120.41 EA
Company wide:
9
in stock
Documents & Guides
Explosion-Proof Conduit Body, Type: C, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Overview
Explosion-Proof Conduit Body, Type: C, Size: 1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton™ ER explosionproof and dust-ignitionproof conduit outlet boxes have a compact, rectangular design that is ideal for use in classified locations where space is limited. These corrosion-resistant outlet boxes provide access for maintenance, and allow the connection of different lengths of conduit and for changing of direction of conduit.
Also known as: 781381302401, ERC50, APPERC50
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1/2 in |