1
more

Breaker, 200A, 2P, 240V, 125VDC, Type ED, 65 kAIC
Item #: 0263031
Cat #: ED2200
UPC: 786679456224
$ 498.55 EA
Company wide:
6
in stock
Documents & Guides
200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:ED2200 Series C, F-frame molded case circuit breaker, 200A, Two - pole, Fixed thermal magnetic trip, ED breaker
Also known as: 786679456224, ED2200, CUTED2200
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 2 |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Poles: | 2 |
| Volts AC: | 240 |
| Mounting: | Panel |
| Volts DC: | 125 |
| Interrupt Rating AC: | 65 kA |