20A, 1P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 0262986

Cat #: QCR1020

UPC: 786679144060

$ 86.85 EA
Company wide:
9 in stock
Documents & Guides
20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.

Overview

20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679144060, QCR1020, CUTQCR1020

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Poles: 1