Straight Blade, Plug, 20A, 125V, Black/White

Item #: 0002576

Cat #: ECP2023

UPC: 781381249256

$ 220.82 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 3 Pole, 2 Wire, Plug, Straight Blade, Industrial Grade, Grounding - Black-White

Overview

20 Amp, 125 Volt, NEMA 5-20P, 3 Pole, 2 Wire, Plug, Straight Blade, Industrial Grade, Grounding - Black-White

Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0.

Also known as: 781381249256, ECP2023, APPECP2023, XP Cord Cap, twist lock, XP Plug

Specifications

Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: 5-20P
Volts AC: 120
Amps: 20
Color: Black/White
NEMA Configuration: 5-20P