Transformer, 1KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 0025763

Cat #: HS20F1B

UPC: 783472100880

$ 577.49 EA
Company wide:
3 in stock
Documents & Guides
1 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

1 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.

Also known as: 783472100880, HS20F1B, SOLHS20F1B

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240
Volt Amps: 1kVA
Secondary Voltage: 16/32