Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 6.62"

Item #: 0257409

Cat #: A24N20ALP

UPC: 783510859909

$ 511.12 EA
Company wide:
11 in stock
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510859909, A24N20ALP, HOFA24N20ALP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 6.620 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 24 in
Width: 20 in
Depth: 6.620 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand