
Rigid Three-Piece Coupling, 2", Threaded, Malleable
Item #: 0002572
Cat #: EC-200
UPC: 781381247955
$ 80.96 EA
Company wide:
211
in stock
Documents & Guides
Rigid Three-Piece Coupling, 2", Threaded, Malleable
Overview
Rigid Three-Piece Coupling, 2", Threaded, Malleable
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 781381247955, EC-200, APPEC200, UNION, erickson, Butterfield, Buterfield, Sven connector
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |