Panel For Enclosure, 36" x 24", For Medium Type 1 Enclosure, Steel

Item #: 0257029

Cat #: A36N24MP

UPC: 783510862602

$ 189.58 EA
Company wide:
3 in stock
Panel for Medium Type I Enclosure Size: 36" x 24", Size/Dims: 32.00x22.50, Material/Finish: Steel/White

Overview

Panel for Medium Type I Enclosure Size: 36" x 24", Size/Dims: 32.00x22.50, Material/Finish: Steel/White

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862602, A36N24MP, HOFA36N24MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Color: White
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Width: 24 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 36 in