6" Showerlight Trim, Lens with Reflector, White

Item #: 0025617

Cat #: 170PS

UPC: 662400130765

$ 52.88 EA
Company wide:
46 in stock
Documents & Guides
6 Inch Trim Showerlight Albalite Lens with Reflector - Socket Supporting Wet Location & Air-tite Listed White Trim with Frosted Albalite Lens

Overview

6 Inch Trim Showerlight Albalite Lens with Reflector - Socket Supporting Wet Location & Air-tite Listed White Trim with Frosted Albalite Lens

Albalite lens with reflector 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 662400130765, 170PS, HAL170PS

Specifications

Color: Frosted, White
Type: Wet Location
Diameter: 6 in
Color: Frosted, White
Diameter: 6 in
Type: Wet Location