Conduit Body, Type: C, Size: 1/2", Form 7, Malleable Iron

Item #: 0002555

Cat #: C17

UPC: 781381506472

$ 19.92 EA
Company wide:
217 in stock
Conduit Body, Type: C, FM7, Size: 1/2", Material: Grayloy Iron.

Overview

Conduit Body, Type: C, FM7, Size: 1/2", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506472, C17, APPC17, 2MY76

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Family / Style: Form 7
Type: Type C
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1/2 in
Type: Type C