Conduit Body, Type: C, 4", Form 85, Pressure Cast Aluminum

Item #: 0253721

Cat #: APPC400A

UPC: 781381103527

$ 498.90 EA
Company wide:
4 in stock
Documents & Guides
Conduit Body, Type: C, FM85, Size: 4", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: C, FM85, Size: 4", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381103527, APPC400A, stright LB, straight LB

Specifications

Type: Type C
Diameter: 4 in
Material: Aluminum
Type: Type C
Material: Aluminum
Diameter: 4 in