PVC Heating Blanket, 1-1/2"

Item #: 0025286

Cat #: 860-1-1/2

UPC: 783310314868

$ 328.08 EA
Company wide:
48 in stock
Documents & Guides
PVC Heating Blanket, Maximum PVC Diameter: 1-1/2", Wattage: 200, Voltage: 120 AC

Overview

PVC Heating Blanket, Maximum PVC Diameter: 1-1/2", Wattage: 200, Voltage: 120 AC

Make bends, offsets or saddles in PVC fast and easy Easy to use: wrap blanket around PVC, secure with hook and loop strap Built-In stiffeners help keep the blanket tight to the PVC surface Remove blanket and form bend by hand Controlled, even heating for uniform bending Heavy-Duty cord and thermostat for long life Temperature over 300° F(149° C)

Also known as: 783310314868, 860-1-1/2, GRE860112

Specifications

Diameter: 1 1/2 in
Volts AC: 120
Type: PVC, Bender, Heated
Wattage: 200
Diameter: 1 1/2 in
Type: PVC, Bender, Heated
Volts AC: 120
Wattage: 200