Hole Saw Kit, 7/8" - 2-1/2"

Item #: 0025209

Cat #: 830

UPC: 783310191926

$ 121.57 EA
Company wide:
25 in stock
Documents & Guides
Hole Saw Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2", Conduit Sizes: 1/2" - 2"

Overview

Hole Saw Kit, Diameters: 7/8", 1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2", Conduit Sizes: 1/2" - 2"

Several electrician's kits available providing an assortment of the most commonly used Greenlee variable pitch hole saw sizes and arbors High-impact, rugged plastic carrying case Each kit includes three hole saw stops

Also known as: 783310191926, 830, GRE830

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit, Quick Change
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit, Quick Change