Sectional Wallplate, Phone/Cable Split Plate, Nylon, White

Item #: 0250320

Cat #: N751-W

UPC: 078477790540

$ 3.36 EA
Company wide:
26 in stock
Documents & Guides
1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang Device Telephone/Cable Wallplate, Hole Diameter: 0.625 inch, Sectional, Horizontal Split Plate, Box Mount, Material: Thermoplastic Nylon - Color/Finish: White.

1-Gang .625-Inch, Hole Device Telephone/Cable Wallplate, Box Mount, Horizontal Split Plate, White

Also known as: 078477790540, N751-W, LEVN751W

Specifications

Mounting: Box
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Telephone Cable
Mounting: Box
Gangs: 1
Type: Telephone Cable
Material: Thermoplastic, Nylon
Color: White