2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Thermoset

Item #: 0249773

Cat #: 80526-W

UPC: 078477851821

$ 5.09 EA
Company wide:
465 in stock
Documents & Guides
2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: White.

Overview

2-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Flush Mount - Color/Finish: White.

2-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, White

Also known as: 078477851821, 80526-W, LEV80526W, 2GANG SINGLE

Specifications

Type: Power Outlet Receptacle, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Power Outlet Receptacle, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: White