Screw Type Reel Stand, Order of 1 = 1 Reel Stand

Item #: 0024952

Cat #: 687

UPC: 783310170761

$ 343.66 EA
Company wide:
12 in stock
Documents & Guides
Screw Type Reel Stand 13" - 28", Base: 14-1/2" x 20", Maximum Height: 28", Capacity: 2,500 lbs, Reel Diameter: 28" - 56", Weight: 25 lbs, Order of 1 = 1 Reel Stand

Overview

Screw Type Reel Stand 13" - 28", Base: 14-1/2" x 20", Maximum Height: 28", Capacity: 2,500 lbs, Reel Diameter: 28" - 56", Weight: 25 lbs, Order of 1 = 1 Reel Stand

Wide, welded steel base foradded stability with 5/8 IN holes Roller bearings fit in thespindle groove to keep the spindle in place and turning freely Two stands and a spindle are required for a complete setup

Also known as: 783310170761, 687, GRE687, Spoil stand, Spool stand

Specifications

Type: Stand
Weight Capacity: 2500 lbs
Type: Stand
Weight Capacity: 2500 lbs