Reel Stand, Order of 1 = 1 Reel Stand

Item #: 0024948

Cat #: 683

UPC: 783310153726

$ 415.09 EA
Company wide:
16 in stock
Documents & Guides
Reel Stand, Greenlee 683, Base: 24" x 23", Maximum Height: 54", Capacity: 2500 lbs, Reel Diameter: 28" - 56", Weight: 49 lbs, Reel Stand, Order of 1 = 1 Reel Stand Note: Two stands and a spindle are required for a complete set-up

Overview

Reel Stand, Greenlee 683, Base: 24" x 23", Maximum Height: 54", Capacity: 2500 lbs, Reel Diameter: 28" - 56", Weight: 49 lbs, Reel Stand, Order of 1 = 1 Reel Stand Note: Two stands and a spindle are required for a complete set-up

Wide, welded steel base for added stability with 5/8 IN holes Roller bearings fit in the spindle groove to keep the spindle in place and turning freely Two stands and a spindle are required for a complete setup

Also known as: 783310153726, 683, GRE683, jackstands

Specifications

Type: Screw Type, Stand
Weight Capacity: 2500 lbs
Type: Screw Type, Stand
Weight Capacity: 2500 lbs