Auger, 3/4"

Item #: 0024932

Cat #: 66PT-3/4

UPC: 783310309239

$ 49.31 EA
Company wide:
114 in stock
Documents & Guides
Auger, Nail Eater II, Length: 18", Diameter: 3/4", Hex Shank: 7/16"

Overview

Auger, Nail Eater II, Length: 18", Diameter: 3/4", Hex Shank: 7/16"

Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged

Also known as: 783310309239, 66PT-3/4, GRE66PT34

Specifications

Diameter: 3/4 in
Type: Auger Bit
Material: Steel
Length: 18 in
Diameter: 3/4 in
Material: Steel
Type: Auger Bit
Length: 18 in