Pull Line, 240 lbs

Item #: 0024673

Cat #: 431

UPC: 783310214823

$ 120.93 EA
Company wide:
187 in stock
Documents & Guides
Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 5,200 ft, Tensile Strength: 240 lbs

Overview

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 5,200 ft, Tensile Strength: 240 lbs

Ready-to-use, pre-punched hole in lid with resealable cap Use with power fishing systems directly from the container Resists tangling when dispensing Rot and mildew resistant Handy reusable plastic dispenser pail with handle keeps the line dry Use to pull rope through conduit

Also known as: 783310214823, 431, GRE431, Jet Line

Specifications

Type: Tracer, Twine, Spiral Wrap
Length: 5200 ft
Weight Capacity: 240 lbs
Color: Yellow
Type: Tracer, Twine, Spiral Wrap
Weight Capacity: 240 lbs
Length: 5200 ft
Color: Yellow