ABB E92/30CC E90 CLASS CC Fuse Holders

Item #: 0024578

Cat #: E92/30CC

UPC: 012542999124

$ 20.68 EA
Company wide:
10 in stock
Documents & Guides
Fuse Holder, 30A, 2P, Class CC, 600VAC, Finger Safe, DIN Rail Mount

Overview

Fuse Holder, 30A, 2P, Class CC, 600VAC, Finger Safe, DIN Rail Mount
Also known as: 012542999124, E92/30CC, ABBE9230CC

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E90
Poles: 2
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: E90
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA