Power Outlet Panel, Temporary, 100A, 1P, 120/240VAC, NEMA 3R

Item #: 0245622

Cat #: U075CTL010

UPC: 784567571820

$ 428.43 EA
Company wide:
40 in stock
100 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Overview

100 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space

Midwest Electric s metallic RV units are manufactured using 16-gauge, galvanizedzinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.

Also known as: 784567571820, U075CTL010, MIDU075CTL010, panel boy

Specifications

Amps: 100
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, 14-50R, TT-30R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, 14-50R, TT-30R