Snap-In Knockout Bushing, 1", Nylon

Item #: 0244495

Cat #: 1212D

UPC: 781002121206

$ 0.73 EA
Company wide:
13,712 in stock
Documents & Guides
1", Snap-In Bushing, Non-Metallic, Package Quantity: 100. Re-useable, for use with Punched Panel Holes. *Dottie Part # 12120*

Overview

1", Snap-In Bushing, Non-Metallic, Package Quantity: 100. Re-useable, for use with Punched Panel Holes. *Dottie Part # 12120*

Nylon KO bushings are snapped into punched holes in panels to protect wires from rough edges.

Also known as: 781002121206, 1212D, DOT1212D, popin

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon