
Pin & Sleeve Receptacle, 60A, 4-Pole, 4-Wire
Item #: 0002391
Cat #: ADR6044
UPC: 781381186438
$ 503.37 EA
Company wide:
4
in stock
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Overview
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp y Powder Coat, Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6044BC Metallic Clamping Ring Plug
Also known as: 781381186438, ADR6044, APPADR6044
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Amps: | 60 |