Floor Stand Kit, 18" x 16.06", Gray, Steel

Item #: 0239089

Cat #: AFK1816

UPC: 783510257606

$ 747.45 EA
Company wide:
3 in stock
Floor Stand Kit (Qty 2), Size/Dims: 18" x 16.06", Material/Finish: Steel/Gray

Overview

Floor Stand Kit (Qty 2), Size/Dims: 18" x 16.06", Material/Finish: Steel/Gray

nVent HOFFMAN kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510257606, AFK1816, HOFAFK1816

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Color: Gray
Height: 18 in
Material: Steel
Width: 16.060 in
Color: Gray
Material: Steel
Height: 18 in
Width: 16.060 in