1000' 35W Heat Cable

Item #: 0238832

Cat #: EM2-XR

UPC: 715629007049

$ 24.63 FT
Company wide:
3,314 in stock
Heat Cable, ElectroMelt, Wet Area, 208/240/277 Volts, 30/32/34 Watt. Priced by the Foot, Cut to Length.

Overview

Heat Cable, ElectroMelt, Wet Area, 208/240/277 Volts, 30/32/34 Watt. Priced by the Foot, Cut to Length.

nVent RAYCHEM ElectroMelt EM2-XR is a rugged and robust self-regulating heating cable used to prevent snow and ice formation on ramps, loading bays, external stairs and access ways. Power output is 90 W/m at 0 °C.

Also known as: 715629007049, EM2-XR, RCMEM2XR, Heating wire

Specifications

Volts AC: 277, 240, 208
Length: 1000 ft, Cut to Length
Wattage: 30w/ft, 32w/ft, 34w/ft
Volts AC: 277, 240, 208
Wattage: 30w/ft, 32w/ft, 34w/ft
Length: 1000 ft, Cut to Length