Locking Type Thermal Photocontrol, 120-277V

Item #: 0238030

Cat #: LC4536C

UPC: 078275029552

$ 40.32 EA
Company wide:
182 in stock
Documents & Guides
Locking Type Thermal Photocontrol, 120-277V

Overview

Locking Type Thermal Photocontrol, 120-277V

The Intermatic INTLC4536C photocontrols install on light fixtures with ANSI C136.10 NEMA receptacle commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.

Also known as: 078275029552, LC4536C, IMTLC4536C

Specifications

Volt Amps: 1
Amps: 15
Color: Translucent
Volts AC Range: 120 - 277
Wattage: 2300
Volt Amps: 1
Color: Translucent
Wattage: 2300
Amps: 15
Volts AC Range: 120 - 277