Barricade Tape, "Caution", 3" x 1000', Yellow

Item #: 0238006

Cat #: BT5

UPC: 781002163305

$ 49.62 EA
Company wide:
206 in stock
Documents & Guides
Caution Barricade Tape, Dimensions: 3" X 1000', Color: Yellow.

Overview

Caution Barricade Tape, Dimensions: 3" X 1000', Color: Yellow.

Barricade Tape is a 3mil, non-adhesive, lightweight polyethylene tape used to restrict entry into hazardous areas. It meets OSHA 1910.144 for marking physical hazards and is manufactured with a continuous warning across the entire length of the tape.

Also known as: 781002163305, BT5, DOTBT5

Specifications

Type: Tape, Barricade
Width: 3 in
Length: 1000 ft
Material: Polyethylene
Color: Yellow
Type: Tape, Barricade
Length: 1000 ft
Color: Yellow
Width: 3 in
Material: Polyethylene