Contactor/Starter, Contact Kit, Freedom, Size 3, 3 Poles

Item #: 0235294

Cat #: 6-43-6

UPC: 782113626727

$ 1889.29 EA
Company wide:
2 in stock
Documents & Guides
Contact Kit for Freedom, NEMA, 3-Pole, Size 3, IEC Size N

Overview

Contact Kit for Freedom, NEMA, 3-Pole, Size 3, IEC Size N

The Cutler-Hammer line of contactors and starters dates back to the early 1920s in Milwaukee, WI. Changes in coil construction, making the first moisture-proof vacuum with impregnated coils, were innovations in this line of contactors and starters manufactured before the 3-Star line (now known as the Pre 3-Star). Eutectic alloy overloads were used later in this design with the design change to the 3-Star line. A few of the new features of the 3-Star line of contactors and starters were the first standard three-coil overload relays, new molding compounds, new metals and cast resin coils.

Also known as: 782113626727, 6-43-6, CUT6436

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, Contact Kit
Family / Style: Freedom
Type: NEMA, Contact Kit
Poles: 3