Cable Pulling Head, Crimp Type, 1000 MCM, 35" Lanyard

Item #: 0234313

Cat #: CR191

UPC: 617209995695

$ 25.33 EA
Company wide:
28 in stock
Documents & Guides
Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 1000 MCM, 23" Lanyard Length, 5500 lb Holding Value, Two Crimps

Overview

Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 1000 MCM, 23" Lanyard Length, 5500 lb Holding Value, Two Crimps
Also known as: 617209995695, CR191, ITOCR191

Specifications

Length: 35 in
Allowable Gauge Range: 1000
Length: 35 in
Allowable Gauge Range: 1000