Cable Pulling Head, Crimp Type, 350 MCM, 14" Lanyard

Item #: 0234246

Cat #: CR168

UPC: 617209995466

$ 16.00 EA
Company wide:
74 in stock
Documents & Guides
Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 350 MCM, 11" Lanyard Length, 4000 lb Holding Value, Two Crimps

Overview

Window Crimp™ with Sure Grip Single Use Crimp Type Pulling Grip, 350 MCM, 11" Lanyard Length, 4000 lb Holding Value, Two Crimps

iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.

Also known as: 617209995466, CR168, ITOCR168

Specifications

Length: 14 in
Allowable Gauge Range: 350
Length: 14 in
Allowable Gauge Range: 350