6 AWG THHN/THWN-2 Stranded Copper, Yellow, 1000'

Item #: 0233339

Cat #: 6THHNCSTRYELX1000

UPC: 980100231880

$ 1.28 FT
Company wide:
87,677 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100231880, 6THHNCSTRYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded