600 MCM XHHW Stranded Copper Black 2000'

Item #: 0231752

Cat #: 600XHHWCSTRBLA2000

UPC: 048243995790

$ 25.36 FT
Company wide:
7,652 in stock
Documents & Guides
600 MCM, XHHW-2, Stranded Copper, 600/1000V, Black.

Overview

600 MCM, XHHW-2, Stranded Copper, 600/1000V, Black.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243995790, 600XHHWCSTRBLA2000, 600's, Wire coming in from street

Specifications

Gauge: 600 kcmil
Volts AC: 1kV, 600
Material: Copper
Color: Black
Length: Cut to Length, 2000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 600 kcmil
Material: Copper
Length: Cut to Length, 2000 ft
Jacket: XLPE
Volts AC: 1kV, 600
Color: Black
Conductors: 1
Stranding: Stranded