LKG WT S/SHRD CONN, 30A3P 600V,L17-30R

Item #: 2309717

Cat #: HBL2743SW

UPC: 783585232027

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, FemaleConnector Body, 30A 3-Phase Delta 600V AC, 3-Pole4-Wire Grounding, L17-30R, Screw Terminal, Black and White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, FemaleConnector Body, 30A 3-Phase Delta 600V AC, 3-Pole4-Wire Grounding, L17-30R, Screw Terminal, Black and White
Also known as: 783585232027, HBL2743SW, KELHBL2743SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Material: Composite
Size: Standard
Amps: 30
NEMA Configuration: L17-30R
Material: Composite
Amps: 30
Size: Standard
NEMA Configuration: L17-30R