High Density Frame Assembly, Rectangular, 2 Frame Openings, Stainless Steel 316

Item #: 2309416

Cat #: 109238

UPC:

Company wide:
0 in stock
High Density Frame Assembly, Rectangular, 2 Frame Openings, 5.118 x 9.291 x 2.362 Inch, Stainless Steel 316

Overview

High Density Frame Assembly, Rectangular, 2 Frame Openings, 5.118 x 9.291 x 2.362 Inch, Stainless Steel 316

The Roxtec HD cable transit device frame is made for high cable density applications in harsh and hazardous environments. It is made of 316L stainless steel, and to be used with Roxtec HD modules to form a complete sealing solution.

Also known as: 109238, ROX109238

Specifications

Material: 316 Stainless Steel
Depth: 2.362 in
Height: 5.118 in
Width: 9.291 in
Weight: 5 lbs
Material: 316 Stainless Steel
Height: 5.118 in
Weight: 5 lbs
Depth: 2.362 in
Width: 9.291 in