COUNTER TOP TRIM PLATE

Item #: 2309077

Cat #: WM1040TRIM

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
COUNTER TOP TRIM PLATE

Overview

COUNTER TOP TRIM PLATE
Also known as: WM1040TRIM, WMDWM1040TRIM

Specifications

Material: ABS
Width: 10 in
Depth: 0.500 in
Height: 13.250 in
Material: ABS
Depth: 0.500 in
Width: 10 in
Height: 13.250 in