Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel

Item #: 2308853

Cat #: 0383400000

UPC: 008190088020

Company wide:
0 in stock
Documents & Guides
Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel

Overview

Symmetrical Din Rail, 35 mm x 7.5 mm, 2 m Long, Steel
Also known as: 008190088020, 0383400000, WEI0383400000

Specifications

Length: 2 m
Depth: 7 mm
Width: 35 mm
Material: Steel
Length: 2 m
Width: 35 mm
Depth: 7 mm
Material: Steel