24W Hazardous LED Retrofit Lamp, 5700K

Item #: 2308721

Cat #: LED-8929U57-HAZ

UPC: 197810037521

$ 235.97 EA
Company wide:
0 in stock
Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534. 24W, Lumens: 3425, 120-277V, 5700K. Base: E26-Medium Screw with E39 adapter included. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures. Easy upgrade to aging, costly hazardous location fixtures and save on energy costs.

Overview

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534. 24W, Lumens: 3425, 120-277V, 5700K. Base: E26-Medium Screw with E39 adapter included. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures. Easy upgrade to aging, costly hazardous location fixtures and save on energy costs.

THE MOST UNIQUE RETROFITS, BROUGHT TO YOU BY THE LEADER! Hazardous location fixtures are expensive, retrofitting them w/ UL approved lamps is NOT. Easily upgrade your aging and costly hazardous location fixtures.

Also known as: 197810037521, LED-8929U57-HAZ, LGDLED8929U57HAZ

Specifications

Wattage: 24
Color Temperature: 5700 (Bright White)
Wattage: 24
Color Temperature: 5700 (Bright White)