EMT to Flex Transition Coupling, 2", Zinc Die Cast

Item #: 2308712

Cat #: 286-DC

UPC: 781747092861

Company wide:
0 in stock
Documents & Guides
EMT to Flex Transition Coupling, 2 Inch, Zinc Die Cast, For Use In Transitioning from EMT to FMC.

Overview

EMT to Flex Transition Coupling, 2 Inch, Zinc Die Cast, For Use In Transitioning from EMT to FMC.
Also known as: 781747092861, 286-DC, BRD286DC

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated