LED Round High Bay, 120-347V

Item #: 2308300

Cat #: CPRB SZ1 UVOLT SWW2 DBL

UPC: 199871558298

$ 108.16 EA
Company wide:
93 in stock
Documents & Guides
LED Round High Bay: 18,000/24,000/30,000 Lumens, 120/150/200 Watts, UVOLT (120-347V, 50/60HZ), 3000K/4000K/5000K, 80 CRI, Black. Acuity Ci Code: *297N2H.

Overview

LED Round High Bay: 18,000/24,000/30,000 Lumens, 120/150/200 Watts, UVOLT (120-347V, 50/60HZ), 3000K/4000K/5000K, 80 CRI, Black. Acuity Ci Code: *297N2H.

CPRB combines an IP65 die-cast construction with adjustable lumens, switchable color temperatures, and plug-in sensors for added flexibility. Backed by a trusted brand, this lightweight, compact high bay is optimized for warehouse, light manufacturing, or other high-ceiling spaces where cost and simplicity matter.

Also known as: 199871558298, CPRB SZ1 UVOLT SWW2 DBL, LITCPRBSZ1UVOLTSDB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 30000, 24000, 18000
Wattage: 150, 120, 200, Selectable
Color: Black
Color Rendering Index (CRI): 80
Shape: Round
Type: High Output High Bays
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 150, 120, 200, Selectable
Color Rendering Index (CRI): 80
Type: High Output High Bays
Lumens: 30000, 24000, 18000
Color: Black
Shape: Round
Volts AC Range: 120 - 347