Heat Shrink Thin, .50"-25Pcs/Pk, Brown

Item #: 2308276

Cat #: HSTT50-48-Q1

UPC: 074983525423

Company wide:
0 in stock
Thin wall heat shrink, .50" (12.7mm) diameter, brown cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, brown cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983525423, HSTT50-48-Q1, PDTHHSTT5048Q1

Specifications

Diameter: 1/2 in
Color: Brown
Length: 4 in
Diameter: 1/2 in
Length: 4 in
Color: Brown