
$ 170.47 EA
Company wide:
0
in stock
Documents & Guides
Adjustable Slim Wall Pack: Selectable Wattage: 15W/20W/25W, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, 120-347V, Powder coat finish, standard color is Brown Grey (BW). Signify 12NC 912401591887.
Overview
Adjustable Slim Wall Pack: Selectable Wattage: 15W/20W/25W, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, 120-347V, Powder coat finish, standard color is Brown Grey (BW). Signify 12NC 912401591887.
Adjustable Slim Wall Pack features a discreet design that will complement any building exterior. Two sizes are available, with three wattage and three CCT selectable options each.
Also known as: 190096182053, ASW25-SCT-G1-10-BW, STOASW25SCTG110BW
Specifications
| Lumens: | 1800, 3000, 2400 |
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Type: | Wall Pack |
| Wattage: | 20, 15, 25, Selectable |
| Color: | Brown/Gray |
| Mounting: | Wall |
| Dimmable: | No |
| Volts AC Range: | 120 - 347 |
| Lumens: | 1800, 3000, 2400 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Wall Pack |
| Color: | Brown/Gray |
| Dimmable: | No |
| Material: | Die Cast Aluminum |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 20, 15, 25, Selectable |
| Mounting: | Wall |
| Volts AC Range: | 120 - 347 |