Enclosure, NEMA 1, Hinge Cover, 14 x 12 x 6", Steel/Gray

Item #: 2307912

Cat #: N1C121406

UPC: 786725340507

Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 14 x 12 x 6 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinge Cover, 14 x 12 x 6 Inch, Steel/Gray

Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.

Also known as: 786725340507, N1C121406, WIEN1C121406

Features & Benefits

  • Bodies and doors fabricated from 14 gauge steel. Continuous hinged covers. Mounting holes on back of cabinet. Grounding provisions provided. Doors furnished standard with flushmount quarter-turn style latch. Weldnuts provided for mounting optional back panels.

Specifications

Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 14 in
Standards: California Proposition 65
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Depth: 6 in
Color: Gray
Height: 14 in