GPS 8061 TRI FUEL PORTABLE 50 ST

Item #: 2307890

Cat #: 8061

UPC:

$ 1547.24 EA
Company wide:
2 in stock
Capable of running on gasoline, liquid propane or natural gas fuel source with the simple turn of a dial, this portable generator offers power, flexibility and reliability. Anytime, anywhere. With 12500 starting watts and 9500 running watts (Gas), the GP9500E Tri Fuel is simple to use, durable and easy to move in an emergency, around your next home project or wherever else you need it most. Onboard COsense® technology provides powerful protection from hazardous carbon monoxide and the 500cc Generac® OHV engine with EFI Technology provides consistent power for multiple applications, while a 7.5-gallon fuel tank delivers up to 10.5-hours runtime at 50% load (Gas). **Can be sold in California**

Overview

Capable of running on gasoline, liquid propane or natural gas fuel source with the simple turn of a dial, this portable generator offers power, flexibility and reliability. Anytime, anywhere. With 12500 starting watts and 9500 running watts (Gas), the GP9500E Tri Fuel is simple to use, durable and easy to move in an emergency, around your next home project or wherever else you need it most. Onboard COsense® technology provides powerful protection from hazardous carbon monoxide and the 500cc Generac® OHV engine with EFI Technology provides consistent power for multiple applications, while a 7.5-gallon fuel tank delivers up to 10.5-hours runtime at 50% load (Gas). **Can be sold in California**

Tri Fuel – Runs on Gasoline, Liquid Propane and Natural Gas Fuel for your convenience. 10.5-Hour Runtime when running on gasoline and 5-Hour Runtime on 20lb LP tank when 50% of power is being used. Easy-to-Use Electric Start – Rocker switch provides reliable and hassle-free start ups (Battery included). Efficient OHV Engine – 500cc OHV engine with EFI technology optimizes fuel efficiency and requires less maintenance LP connector hose Included – 4ft LP tank connection Handle & Wheel Kit – Ergonomic handle and never-flat wheel kit included for portability. 1 ¼” steel-tube cradle for added durability and strength. Covered outlets provide added protection from the environment and rugged working conditions. Low-oil level shutdown automatically safeguards engine from damage. COsense® Technology – STOPS, ALERTS, SAVES. Powerful protection against hazardous carbon monoxide. HomeLink™ Manual Transfer Switch compatible designed to work with HomeLink™ manual transfer switches for safe home backup power. CARB certified

Also known as: 8061, GPS8061

Specifications

Primary Voltage: 120/240
Wattage: 9.500
Primary Voltage: 120/240
Wattage: 9.500